

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
32C57
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
32C57 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 32B-1 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 951.23MM Outside Diameter; 922.16MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
32C57
BDI #
618562
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/32C57/p/618562
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
128.85
EAN
0697950407722
Product Group - BDI
M02312
Chain Size
32B-1
Number of Teeth
57
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
139
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
376.528
Long Description
Roller Chain Sprocket; 32B-1 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 951.23MM Outside Diameter; 922.16MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
2 Inch | 50.8 Millimeter
Pitch Diameter
36.306 Inch | 922.16 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
37.45 Inch | 951.23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh