

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
35B11 X 5/8 KW 2SS 1.062 LTB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
35B11 X 5/8 KW 2SS 1.062 LTB SPROCKET
Roller Chain Sprocket; 5/8" Bore; 35 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.502" Outside Diameter; 1.331" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
35B11 X 5/8 KW 2SS 1.062 LTB
BDI #
25165981
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/35B11-X-5-8-KW-2SS-1-062-LTB/p/25165981
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 5/8" Bore; 35 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.502" Outside Diameter; 1.331" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
1.331 Inch | 33.81 Millimeter
Outside Diameter
1.502 Inch | 38.151 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh