

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
35B13SS 3/4 KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
35B13SS 3/4 KW 2SS SPROCKET ; 3/8IN PITCH 3/4IN BORE 13 TEETH SS
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.746" Outside Diameter; 1.567" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
35B13SS 3/4 KW 2SS
BDI #
21445162
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/35B13SS-3-4-KW-2SS/p/21445162
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.11
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Stainless Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.24251
Long Description
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.746" Outside Diameter; 1.567" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Pitch Diameter
1.567 Inch | 39.8 Millimeter
Outside Diameter
1.746 Inch | 44.348 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh