

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
35B20SS X 18MM KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
35B20SS X 18MM KW 2SS CHAIN SPROCKET ; 35 ANSI 20 TEETH 18MM BORE
Roller Chain Sprocket; 18MM Bore; 35 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 65.862MM Outside Diameter; 60.89MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
35B20SS X 18MM KW 2SS
BDI #
23296507
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/35B20SS-X-18MM-KW-2SS/p/23296507
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Stainless Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 18MM Bore; 35 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 65.862MM Outside Diameter; 60.89MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Pitch Diameter
2.397 Inch | 60.89 Millimeter
Bore
0.709 Inch | 18 Millimeter
Outside Diameter
2.593 Inch | 65.862 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh