

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
35BS17 25MM 8MM KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
35BS17 25MM 8MM KW 2SS SPROCKET
Roller Chain Sprocket; 25MM Bore; 35 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 56.667MM Outside Diameter; 51.84MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
35BS17 25MM 8MM KW 2SS
BDI #
21587785
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/35BS17-25MM-8MM-KW-2SS/p/21587785
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.36
Long Description
Roller Chain Sprocket; 25MM Bore; 35 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 56.667MM Outside Diameter; 51.84MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0.984 Inch | 25 Millimeter
Pitch Diameter
2.041 Inch | 51.84 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.231 Inch | 56.667 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh