

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
35BS18 X 20MM 6MMKW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
35BS18 X 20MM 6MMKW 2SS CHAIN SPROCKET ; 35 ANSI 18 TEETH 20MM BORE
Roller Chain Sprocket; 20MM Bore; 35 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 59.741MM Outside Diameter; 54.864MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
35BS18 X 20MM 6MMKW 2SS
BDI #
24479309
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/35BS18-X-20MM-6MMKW-2SS/p/24479309
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
18
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 20MM Bore; 35 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 59.741MM Outside Diameter; 54.864MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
2.16 Inch | 54.864 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
2.352 Inch | 59.741 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh