Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40B13SS X 1IN NKW 2SS https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MzB8aW1hZ2UvanBlZ3xhRFJsTDJnd09TOHhNRE16TlRnMk9EY3hOVEF6T0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxTlRYek13TUhnek1EQXVhbkJufDJlZDg3ZTNlNWZiNGI4NmM4ZmRkZThhZWJkYzFmMDY4ODY2MTA4NGZiMjQxNjMxMGNiMmM0N2Q1ZWNkOWMzNTg
24756076 Roller Chain Sprockets 

TSUBAKI TSUBAKI

40B13SS X 1IN NKW 2SS

Description

40B13SS X 1IN NKW 2SS SPROCKET ; 1"BORE 13T CHAIN #13

Roller Chain Sprocket; 1" Bore; 40 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 2-21/64" Outside Diameter; 2.089" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material

Part #

40B13SS X 1IN NKW 2SS

BDI #
24756076

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1" Bore; 40 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 2-21/64" Outside Diameter; 2.089" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.328 Inch | 59.131 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
2.089 Inch | 53.06 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh