

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
40B56HT SPLIT 1-1/4 1/4KW SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
40B56HT SPLIT 1-1/4 1/4KW SS SPROCKET ; 56 TEETH 9.2" OUTSIDE DIA
Roller Chain Sprocket; 1-1/4" Bore; 40 Chain; 56 Teeth; 1 Row of Teeth; Hardened Teeth; 9.204" Outside Diameter; 8.917" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
40B56HT SPLIT 1-1/4 1/4KW SS
BDI #
21551981
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40B56HT-SPLIT-1-1-4-1-4KW-SS/p/21551981
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
56
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Type | With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 1-1/4" Bore; 40 Chain; 56 Teeth; 1 Row of Teeth; Hardened Teeth; 9.204" Outside Diameter; 8.917" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
9.204 Inch | 233.782 Millimeter
Pitch Diameter
8.917 Inch | 226.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh