https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MzV8aW1hZ2UvanBlZ3xhR1UxTDJoaU5DOHhNRE14Tmpjek1EWXpNREUzTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDUxY2U1YWI2YjdlYTI4YjY5MWNjY2U1ZDE1ZjkyNjA5MjUzZTRlMzhiZjRmMWJjZWMyZDY0MzkxODg0MTU3OWY
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MzV8aW1hZ2UvanBlZ3xhR1UxTDJoaU5DOHhNRE14Tmpjek1EWXpNREUzTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDUxY2U1YWI2YjdlYTI4YjY5MWNjY2U1ZDE1ZjkyNjA5MjUzZTRlMzhiZjRmMWJjZWMyZDY0MzkxODg0MTU3OWY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
50A15 52MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
50A15 52MM SPROCKET ; SGL ROLLER CHAIN SPROCKET 5/8IN PITCH
Roller Chain Sprocket; 52MM Bore; 50 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 84.201MM Outside Diameter; 76.35MM Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
50A15 52MM
BDI #
21445233
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50A15-52MM/p/21445233
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.24
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.52911
Long Description
Roller Chain Sprocket; 52MM Bore; 50 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 84.201MM Outside Diameter; 76.35MM Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
3.006 Inch | 76.35 Millimeter
Bore
2.047 Inch | 52 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
3.315 Inch | 84.201 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

