

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
50BTB13H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
50BTB13H ROLLER CHAIN SPROCKET ; 5/8" P 13T HT BORE FOR 1008 BUSHING
Roller Chain Sprocket; 50 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 2.911" Outside Diameter; 2.612" Pitch Diameter; B-Hub One Side; Bushed Mount; 1008 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
50BTB13H
BDI #
621891
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50BTB13H/p/621891
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.227
EAN
0697950043159
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1008
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.5
Long Description
Roller Chain Sprocket; 50 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 2.911" Outside Diameter; 2.612" Pitch Diameter; B-Hub One Side; Bushed Mount; 1008 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
2.911 Inch | 73.939 Millimeter
Pitch Diameter
2.612 Inch | 66.345 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 14 To 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh