https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjR8aW1hZ2UvanBlZ3xhREppTDJnNE1TOHhNRFV3TnpFNE56QTVNelV6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w5Nzc5MjAzNDg2MzY4YWJmNjIxNWU0ZDVmZDg5YjlhNTRmMzNjMmNlMDc4YTYyNWI1OGQ3ZmU5N2FjZTAxZDBl
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjR8aW1hZ2UvanBlZ3xhREppTDJnNE1TOHhNRFV3TnpFNE56QTVNelV6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w5Nzc5MjAzNDg2MzY4YWJmNjIxNWU0ZDVmZDg5YjlhNTRmMzNjMmNlMDc4YTYyNWI1OGQ3ZmU5N2FjZTAxZDBl
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
50BTB15
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
50BTB15 ROLLER CHAIN SPROCKET ; 5/8" P 15T BORE FOR 1210 BUSHING
Roller Chain Sprocket; 50 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.315" Outside Diameter; 3.006" Pitch Diameter; B-Hub One Side; Bushed Mount; 1210 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
50BTB15
BDI #
621894
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50BTB15/p/621894
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.34
EAN
0697950031125
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1210
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.7
Long Description
Roller Chain Sprocket; 50 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.315" Outside Diameter; 3.006" Pitch Diameter; B-Hub One Side; Bushed Mount; 1210 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
3.006 Inch | 76.35 Millimeter
Outside Diameter
3.315 Inch | 84.201 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

