

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
60B18 1.249/1.250 5/16KW
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
60B18 1.249/1.250 5/16KW SPROCKET ; 1.249IN BORE 18 TEETH STEEL
Roller Chain Sprocket; 1.249" Bore; 60 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 4-45/64" Outside Diameter; 4.319" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
60B18 1.249/1.250 5/16KW
BDI #
21536381
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/60B18-1-249-1-250-5-16KW/p/21536381
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
18
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 1.249" Bore; 60 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 4-45/64" Outside Diameter; 4.319" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
4.703 Inch | 119.456 Millimeter
Pitch Diameter
4.319 Inch | 109.71 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
1.249 Inch | 31.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh