

TSUBAKI
TSUBAKI
60Q112
TSUBAKI TSUBAKI
Description
60Q112 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 60 Chain; 112 Teeth; 1 Row of Teeth; Hardened Teeth; 27.181" Outside Diameter; 26.741" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
60Q112
BDI #
918349
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/60Q112/p/918349
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
33.142
EAN
0696223025762
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
112
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
33.142
Long Description
Roller Chain Sprocket; 60 Chain; 112 Teeth; 1 Row of Teeth; Hardened Teeth; 27.181" Outside Diameter; 26.741" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Pitch Diameter
26.741 Inch | 679.221 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
27.181 Inch | 690.397 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh