27456321
链轮
MAXCO CHAIN
MAXCO CHAIN
78 11T X 1-5/8IN KW/SS
MAXCO CHAIN MAXCO CHAIN
描述
MAXCO CHAIN 78 11T X 1-5/8IN KW/SS
Roller Chain Sprocket; 1-5/8" Bore; 78 Chain; 11 Teeth; 1 Row of Teeth; 9.894" Outside Diameter; 9.262" Pitch Diameter; B-Hub One Side; 2-39/64" Chain Pitch; ANSI Roller Chain Type; Keyway with Set Screw; UHMW Material
制造商部件号
78 11T X 1-5/8IN KW/SS
BDI部件号
27456321
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E9%93%BE%E8%BD%AE/78-11T-X-1-5-8IN-KW-SS/p/27456321
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02312
名称
Sprocket
关键字串
Roller Chain
产品明细
Roller Chain Sprocket
产品规格
1-5/8" Bore; 78 Chain; 11 Teeth; 1 Row of Teeth; 9.894" Outside Diameter; 9.262" Pitch Diameter; B-Hub One Side; 2-39/64" Chain Pitch; ANSI Roller Chain Type; Keyway with Set Screw; UHMW Material
详细描述
Roller Chain Sprocket; 1-5/8" Bore; 78 Chain; 11 Teeth; 1 Row of Teeth; 9.894" Outside Diameter; 9.262" Pitch Diameter; B-Hub One Side; 2-39/64" Chain Pitch; ANSI Roller Chain Type; Keyway with Set Screw; UHMW Material