BDI APPROVED
BDI APPROVED
80A1SSS261
BDI APPROVED BDI APPROVED
Description
BDI APPROVED 80A1SSS261
Roller Chain Sprocket; Minimum Plain Bore; 36 Teeth; 80 Chain; 1" Chain Pitch; Stainless Steel
Part #
80A1SSS261
BDI #
25098645
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80A1SSS261/p/25098645
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.1
Product Group - BDI
M02182
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Product Detail
Roller Chain Sprocket
Product Specification
Minimum Plain Bore; 36 Teeth; 80 Chain; 1" Chain Pitch; Stainless Steel
Long Description
Roller Chain Sprocket; Minimum Plain Bore; 36 Teeth; 80 Chain; 1" Chain Pitch; Stainless Steel
