

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
80A47
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
80A47 ROLLER CHAIN SPROCKET ; A PLATE
Roller Chain Sprocket; 80 Chain; 47 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.538" Outside Diameter; 14.972" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
80A47
BDI #
624441
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80A47/p/624441
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
11.99
EAN
0697950021447
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
47
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
26.4
Long Description
Roller Chain Sprocket; 80 Chain; 47 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.538" Outside Diameter; 14.972" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
14.972 Inch | 380.28 Millimeter
Outside Diameter
15.538 Inch | 394.665 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh