

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
80B15H 40MM 12MM X 3.3MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
80B15H 40MM 12MM X 3.3MM SPROCKET
Roller Chain Sprocket; 40MM Bore; 80 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 134.722MM Outside Diameter; 122.17MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
80B15H 40MM 12MM X 3.3MM
BDI #
21591492
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80B15H-40MM-12MM-X-3-3MM/p/21591492
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 40MM Bore; 80 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 134.722MM Outside Diameter; 122.17MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
5.304 Inch | 134.722 Millimeter
Pitch Diameter
4.81 Inch | 122.17 Millimeter
Bore
1.575 Inch | 40 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh