

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
A240A16 X 9.505 ALT
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
A240A16 X 9.505 ALT CHAIN SPROCKET ; MTO
Roller Chain Sprocket; 9.505" Bore; 240 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.88" Outside Diameter; 15.377" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
A240A16 X 9.505 ALT
BDI #
25854289
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/A240A16-X-9-505-ALT/p/25854289
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
21.195
Product Group - BDI
M02312
Chain Size
240
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
46.72698
Long Description
Roller Chain Sprocket; 9.505" Bore; 240 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.88" Outside Diameter; 15.377" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
9.505 Inch | 241.427 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Pitch Diameter
15.377 Inch | 390.576 Millimeter
Outside Diameter
16.88 Inch | 428.752 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh