https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ2M3xpbWFnZS9qcGVnfGFEUTBMMmd4WkM4eE1EYzJPVFkyTVRFNU9ETTJOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh5WDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8N2VkYzg2NzQ2MWFmMmUyNGNlZWEwZDNkNDVkZDM2YzExMGM1NDdhNWEwNTdhMGM0NzMxNTdjM2E0OGMyMGZkZQ
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ2M3xpbWFnZS9qcGVnfGFEUTBMMmd4WkM4eE1EYzJPVFkyTVRFNU9ETTJOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh5WDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8N2VkYzg2NzQ2MWFmMmUyNGNlZWEwZDNkNDVkZDM2YzExMGM1NDdhNWEwNTdhMGM0NzMxNTdjM2E0OGMyMGZkZQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D06B34 25MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D06B34 25MM SPROCKET ; 25MM BORE 34 TEETH STEEL
Roller Chain Sprocket; 25MM Bore; 06B-2 Chain; 34 Teeth; 2 Row of Teeth; No Hardened Teeth; 107.3MM Outside Diameter; 103.23MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
D06B34 25MM
BDI #
21445478
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D06B34-25MM/p/21445478
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.72
Product Group - BDI
M02312
Chain Size
06B-2
Number of Teeth
34
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Duplex Type | With Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 25MM Bore; 06B-2 Chain; 34 Teeth; 2 Row of Teeth; No Hardened Teeth; 107.3MM Outside Diameter; 103.23MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
4.224 Inch | 107.3 Millimeter
Pitch Diameter
4.064 Inch | 103.23 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

