https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-2-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NTV8aW1hZ2UvanBlZ3xhREJsTDJoak15OHhNRFF4T0RZNU5qVTFNalEzT0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eVgxTlFYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wwZjFiN2Q5MDk0MzljNzcwYWVlNTc1Y2Y3YjA2YWY1NzE3NTNjNThmMGE0YjJiYTlhMmYzOTM2MmQ2NTgyYTNh
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-2-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NTV8aW1hZ2UvanBlZ3xhREJsTDJoak15OHhNRFF4T0RZNU5qVTFNalEzT0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eVgxTlFYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wwZjFiN2Q5MDk0MzljNzcwYWVlNTc1Y2Y3YjA2YWY1NzE3NTNjNThmMGE0YjJiYTlhMmYzOTM2MmQ2NTgyYTNh
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D100B46 10-1/2 SPLIT
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D100B46 10-1/2 SPLIT RLR CHAIN SPROCKET ; 46 TEETH 19.02" OUTSIDE DIA
Roller Chain Sprocket; 10-1/2" Bore; 100-2 Chain; 46 Teeth; 2 Row of Teeth; No Hardened Teeth; 19.024" Outside Diameter; 18.318" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D100B46 10-1/2 SPLIT
BDI #
21552196
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D100B46-10-1-2-SPLIT/p/21552196
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
100-2
Number of Teeth
46
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 10-1/2" Bore; 100-2 Chain; 46 Teeth; 2 Row of Teeth; No Hardened Teeth; 19.024" Outside Diameter; 18.318" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
10.5 Inch | 266.7 Millimeter
Outside Diameter
19.024 Inch | 483.21 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
18.318 Inch | 465.277 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

