

TSUBAKI
TSUBAKI
D100B60 X 3IN REBORE 3/4 KW MTO
TSUBAKI TSUBAKI
Description
D100B60 X 3IN REBORE 3/4 KW MTO SPROCKET
Roller Chain Sprocket; 3" Bore; 100-2 Chain; 60 Teeth; 2 Row of Teeth; Yes Hardened Teeth; 24.601" Outside Diameter; 23.884" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D100B60 X 3IN REBORE 3/4 KW MTO
BDI #
24709477
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D100B60-X-3IN-REBORE-3-4-KW-MTO/p/24709477
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
93.15
Product Group - BDI
M02312
Chain Size
100-2
Number of Teeth
60
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
205.3606
Long Description
Roller Chain Sprocket; 3" Bore; 100-2 Chain; 60 Teeth; 2 Row of Teeth; Yes Hardened Teeth; 24.601" Outside Diameter; 23.884" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
23.884 Inch | 606.66 Millimeter
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
24.601 Inch | 624.865 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh