

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D12C114
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D12C114 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 12B-2 Chain; 114 Teeth; 2 Row of Teeth; No Hardened Teeth; 702.539MM Outside Diameter; 691.36MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
D12C114
BDI #
607401
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D12C114/p/607401
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
41.9
EAN
0697950401652
Product Group - BDI
M02312
Chain Size
12B-2
Number of Teeth
114
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
93
Minimum Plain Bore
Yes
Other Features
Duplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
92.286
Long Description
Roller Chain Sprocket; 12B-2 Chain; 114 Teeth; 2 Row of Teeth; No Hardened Teeth; 702.539MM Outside Diameter; 691.36MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
27.219 Inch | 691.36 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
27.659 Inch | 702.539 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh