MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D160A36H 6-1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D160A36H 6-1/2 SPROCKET ; 6-1/2IN BORE 36 TEETH STEEL
Roller Chain Sprocket; 6-1/2" Bore; 160-2 Chain; 36 Teeth; 2 Row of Teeth; Hardened Teeth; 24.06" Outside Diameter; 22.948" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
D160A36H 6-1/2
BDI #
21445472
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D160A36H-6-1-2/p/21445472
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
41.73
Product Group - BDI
M02312
Chain Size
160-2
Number of Teeth
36
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 6-1/2" Bore; 160-2 Chain; 36 Teeth; 2 Row of Teeth; Hardened Teeth; 24.06" Outside Diameter; 22.948" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
6.5 Inch | 165.1 Millimeter
Pitch Diameter
22.948 Inch | 582.879 Millimeter
Outside Diameter
24.06 Inch | 611.124 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


