MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D180A34H 8-7/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D180A34H 8-7/8 SPROCKET ; 2-1/4IN PITCH 8-7/8IN BORE 34 TEETH
Roller Chain Sprocket; 8-7/8" Bore; 180-2 Chain; 34 Teeth; 2 Row of Teeth; Hardened Teeth; A-No Hub; Finished Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
D180A34H 8-7/8
BDI #
21445517
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D180A34H-8-7-8/p/21445517
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
25.85
Product Group - BDI
M02312
Chain Size
180-2
Number of Teeth
34
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 8-7/8" Bore; 180-2 Chain; 34 Teeth; 2 Row of Teeth; Hardened Teeth; A-No Hub; Finished Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
2.25 Inch | 57.15 Millimeter
Pitch Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
8.875 Inch | 225.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



