

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D20C65 X 12IN 12.001/12.004
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D20C65 X 12IN 12.001/12.004 SPROCKET
Roller Chain Sprocket; 12" Bore; 20B-2 Chain; 65 Teeth; 2 Row of Teeth; No Hardened Teeth; 26.457" Outside Diameter; 25.874" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
D20C65 X 12IN 12.001/12.004
BDI #
25199068
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D20C65-X-12IN-12-001-12-004/p/25199068
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
20B-2
Number of Teeth
65
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Duplex Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 12" Bore; 20B-2 Chain; 65 Teeth; 2 Row of Teeth; No Hardened Teeth; 26.457" Outside Diameter; 25.874" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
12 Inch | 304.8 Millimeter
Pitch Diameter
25.874 Inch | 657.2 Millimeter
Outside Diameter
26.457 Inch | 672 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh