

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D40BTB24HRM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D40BTB24HRM SPROCKET ; DBL TAPER BUSHED SPROCKET 1/2IN PITCH
Roller Chain Sprocket; 40-2 Chain; 24 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.098" Outside Diameter; 3.831" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D40BTB24HRM
BDI #
21445483
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D40BTB24HRM/p/21445483
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
40-2
Number of Teeth
24
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1610
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 40-2 Chain; 24 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.098" Outside Diameter; 3.831" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
4.098 Inch | 104.089 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.831 Inch | 97.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh