

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D60B52 X 4.463 BLK OX SPCL
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D60B52 X 4.463 BLK OX SPCL SPROCKET ; METRIC ROLLERCHAIN SPROCKET 3/4IN PITCH
Roller Chain Sprocket; 4.463" Bore; 60-2 Chain; 52 Teeth; 2 Row of Teeth; No Hardened Teeth; 12.849" Outside Diameter; 12-27/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D60B52 X 4.463 BLK OX SPCL
BDI #
21516157
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D60B52-X-4-463-BLK-OX-SPCL/p/21516157
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
24.09
Product Group - BDI
M02312
Chain Size
60-2
Number of Teeth
52
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
53.10936
Long Description
Roller Chain Sprocket; 4.463" Bore; 60-2 Chain; 52 Teeth; 2 Row of Teeth; No Hardened Teeth; 12.849" Outside Diameter; 12-27/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
12.849 Inch | 326.365 Millimeter
Pitch Diameter
12.422 Inch | 315.519 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
4.463 Inch | 113.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh