

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
DS100A17 100MM KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
DS100A17 100MM KW 2SS SPROCKET ; 100MM BORE 17 TEETH STEEL
Roller Chain Sprocket; 100MM Bore; 100 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 188.874MM Outside Diameter; 172.79MM Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 31.75MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
DS100A17 100MM KW 2SS
BDI #
21536517
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS100A17-100MM-KW-2SS/p/21536517
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
17
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 100MM Bore; 100 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 188.874MM Outside Diameter; 172.79MM Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 31.75MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
3.937 Inch | 100 Millimeter
Pitch Diameter
6.803 Inch | 172.79 Millimeter
Outside Diameter
7.436 Inch | 188.874 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh