https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-DS-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MjB8aW1hZ2UvanBlZ3xhRFJoTDJnMk5DOHhNRFV3TnpBMU5qazNNVGd3Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5RVUxOVRWRXhmTXpBd2VETXdNQzVxY0djfDE5NDI4ZWI0YjQ0ZDA1NTg5YjY3Y2NjYTlkYjY2ZjNiNzc4NDFjMjkwYWQ0MjlmOGQ2MzJhYjBjNGM1OTk2NmU
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-DS-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MjB8aW1hZ2UvanBlZ3xhRFJoTDJnMk5DOHhNRFV3TnpBMU5qazNNVGd3Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5RVUxOVRWRXhmTXpBd2VETXdNQzVxY0djfDE5NDI4ZWI0YjQ0ZDA1NTg5YjY3Y2NjYTlkYjY2ZjNiNzc4NDFjMjkwYWQ0MjlmOGQ2MzJhYjBjNGM1OTk2NmU
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
DS40A24 1-1/4” KWSS
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
DS40A24 1-1/4” BORE KWSS RLR CHAIN SPKT ; DOUBLE-SINGLE TYPE A 24 TEETH PILOT BORE
Roller Chain Sprocket; 40 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 4.098" Outside Diameter; 3.831" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
DS40A24 1-1/4” KWSS
BDI #
20641149
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS40A24-1-1-4%E2%80%9D-KWSS/p/20641149
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.815
EAN
0847648190492
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
24
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.25
Minimum Plain Bore
Yes
Other Features
5/8 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
4
Long Description
Roller Chain Sprocket; 40 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 4.098" Outside Diameter; 3.831" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
3.831 Inch | 97.3 Millimeter
Outside Diameter
4.098 Inch | 104.089 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

