https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-DS-TL-KW-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3NzF8aW1hZ2UvanBlZ3xhR1F6TDJoaE1pOHhNREUwTVRneE9EVTROVEV4T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5RVUxOVVURjlMVjE5VFZFeGZNekF3V0RNd01DNXFjR2N8MTEzNWFkZGQ0NTY0ZTRiYmRiNjczMWJlN2ZhM2U4ZDU0YTZkMzk0Yzk1NDRmNWJmNWZiMjI5ODdkNzc4NTQ4NQ
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-DS-TL-KW-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3NzF8aW1hZ2UvanBlZ3xhR1F6TDJoaE1pOHhNREUwTVRneE9EVTROVEV4T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5RVUxOVVURjlMVjE5VFZFeGZNekF3V0RNd01DNXFjR2N8MTEzNWFkZGQ0NTY0ZTRiYmRiNjczMWJlN2ZhM2U4ZDU0YTZkMzk0Yzk1NDRmNWJmNWZiMjI5ODdkNzc4NTQ4NQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
DS50ATB18H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
DS50ATB18H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Roller Chain Sprocket; 50 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 3.919" Outside Diameter; 3.599" Pitch Diameter; A-Double Single; Bushed Mount; 1615 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
DS50ATB18H
BDI #
607043
Details
239.61
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS50ATB18H/p/607043
Your Price
$ 239.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.835
EAN
0697950029672
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
18
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Bushed
Bushing Size if bushed
1615
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.2
Long Description
Roller Chain Sprocket; 50 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 3.919" Outside Diameter; 3.599" Pitch Diameter; A-Double Single; Bushed Mount; 1615 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
3.919 Inch | 99.543 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.599 Inch | 91.42 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

