

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E120M45 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E120M45 MTO RLR CHAIN SPROCKET ; TRIPLE
Roller Chain Sprocket; 120-3 Chain; 45 Teeth; 3 Row of Teeth; No Hardened Teeth; 22.352" Outside Diameter; 21.504" Pitch Diameter; C-Hub Both Sides; Bushed Mount; M Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
E120M45 MTO
BDI #
26306842
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E120M45-MTO/p/26306842
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
120-3
Number of Teeth
45
Number of Rows of Teeth
3
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
M
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 120-3 Chain; 45 Teeth; 3 Row of Teeth; No Hardened Teeth; 22.352" Outside Diameter; 21.504" Pitch Diameter; C-Hub Both Sides; Bushed Mount; M Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
22.352 Inch | 567.741 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
21.504 Inch | 546.19 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh