https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-3-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY1OXxpbWFnZS9qcGVnfGFEZzJMMmc1Wmk4eE1EYzJOamsxTURBek9UVTRNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTh6WDFOVVRGOHpNREI0TXpBd0xtcHdad3w5OWE3NmQ3ZGM3OGE3NTMzN2Y5YTNjMzJlYzhiOWEzNDBkMGU5ZjQ0YjJlZDBmYzhkNTQ5MjNjY2Q3YzEyYjFj
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-3-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY1OXxpbWFnZS9qcGVnfGFEZzJMMmc1Wmk4eE1EYzJOamsxTURBek9UVTRNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTh6WDFOVVRGOHpNREI0TXpBd0xtcHdad3w5OWE3NmQ3ZGM3OGE3NTMzN2Y5YTNjMzJlYzhiOWEzNDBkMGU5ZjQ0YjJlZDBmYzhkNTQ5MjNjY2Q3YzEyYjFj
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E80C68
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E80C68 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 80-3 Chain; 68 Teeth; 3 Row of Teeth; No Hardened Teeth; 22.23" Outside Diameter; 21.653" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
E80C68
BDI #
608699
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E80C68/p/608699
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
65.685
EAN
0697950022550
Product Group - BDI
M02312
Chain Size
80-3
Number of Teeth
68
Number of Rows of Teeth
3
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
4.25
Minimum Plain Bore
Yes
Other Features
Triplex Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
140
Long Description
Roller Chain Sprocket; 80-3 Chain; 68 Teeth; 3 Row of Teeth; No Hardened Teeth; 22.23" Outside Diameter; 21.653" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
21.653 Inch | 549.98 Millimeter
Outside Diameter
22.23 Inch | 564.642 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

