https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-4-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4M3xpbWFnZS9qcGVnfGFHVm1MMmhtTlM4eE1EYzNNVEV3TURNMk9Ea3lOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTlJUWxOZk5GOU5VRUpmVGt0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8NDA2YjU3MzMxMzJkZTVhZDY0ZjcxZmI3NjEzYTY5ZDExYTY4OTg5NzU4OGRmOTAwNzM2YzlkZDk5ZTEwNTA3Ng
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-4-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4M3xpbWFnZS9qcGVnfGFHVm1MMmhtTlM4eE1EYzNNVEV3TURNMk9Ea3lOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTlJUWxOZk5GOU5VRUpmVGt0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8NDA2YjU3MzMxMzJkZTVhZDY0ZjcxZmI3NjEzYTY5ZDExYTY4OTg5NzU4OGRmOTAwNzM2YzlkZDk5ZTEwNTA3Ng
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
F80C28 REBORE
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
REF 6839125 ; ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 80-4 Chain; 28 Teeth; 4 Row of Teeth; No Hardened Teeth; 9.475" Outside Diameter; 8.931" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
F80C28 REBORE
BDI #
20653960
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/F80C28-REBORE/p/20653960
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
15.873
Product Group - BDI
M02312
Chain Size
80-4
Number of Teeth
28
Number of Rows of Teeth
4
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.75
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 80-4 Chain; 28 Teeth; 4 Row of Teeth; No Hardened Teeth; 9.475" Outside Diameter; 8.931" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
9.475 Inch | 240.665 Millimeter
Pitch Diameter
8.931 Inch | 226.86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

