

TSUBAKI
TSUBAKI
H10BA21
TSUBAKI TSUBAKI
Description
10BA21 ; POR USE H10BA21-BORE NON STD BORE SZ
Roller Chain Sprocket; 10B-1 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 114.859MM Outside Diameter; 106.51MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
H10BA21
BDI #
921284
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H10BA21/p/921284
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.232
EAN
0696223031411
Product Group - BDI
M02312
Chain Size
10B-1
Number of Teeth
21
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.12436
Long Description
Roller Chain Sprocket; 10B-1 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 114.859MM Outside Diameter; 106.51MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
4.193 Inch | 106.51 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
4.522 Inch | 114.859 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh