

TSUBAKI
TSUBAKI
H120B35F X 2-11/16
TSUBAKI TSUBAKI
Description
H120B35 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 35 TEETH TYPE B 2-11/16IN BORE
Roller Chain Sprocket; 2-11/16" Bore; 120 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 17.567" Outside Diameter; 16-47/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H120B35F X 2-11/16
BDI #
21971728
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H120B35F-X-2-11-16/p/21971728
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
30.385
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
35
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
67
Long Description
Roller Chain Sprocket; 2-11/16" Bore; 120 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 17.567" Outside Diameter; 16-47/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
2.688 Inch | 68.275 Millimeter
Pitch Diameter
16.734 Inch | 425.04 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
17.567 Inch | 446.202 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh