

LINN GEAR
LINN GEAR
H130C10
LINN GEAR LINN GEAR
Description
H130C10 FLAME CUT SPROCKET
Roller Chain Sprocket; 130 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 12.944" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
H130C10
BDI #
590758
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H130C10/p/590758
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
24.494
Product Group - BDI
M02312
Chain Size
130
Number of Teeth
10
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.75
Minimum Plain Bore
Yes
Other Features
Mill Chain
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Mill Chain
Weight / LBS
54
Long Description
Roller Chain Sprocket; 130 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 12.944" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
4 Inch | 101.6 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
12.944 Inch | 328.778 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh