https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-C-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyODJ8aW1hZ2UvanBlZ3xhR000TDJoallpOHhNRE16TlRnMk5UY3dNRE00TWk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUTE4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w1N2YyYzYzMWU4OWRhOTE1M2FmMGYxMTg0OWZhYmNmYTk0M2E1NGZkYTIzNDYyMjY1ZWZiOGVkNDAzMTkwMDY0
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-C-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyODJ8aW1hZ2UvanBlZ3xhR000TDJoallpOHhNRE16TlRnMk5UY3dNRE00TWk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUTE4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w1N2YyYzYzMWU4OWRhOTE1M2FmMGYxMTg0OWZhYmNmYTk0M2E1NGZkYTIzNDYyMjY1ZWZiOGVkNDAzMTkwMDY0
TSUBAKI
TSUBAKI
H140CTL54
TSUBAKI TSUBAKI
Description
H140CTL54 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Roller Chain Sprocket; 140 Chain; 54 Teeth; 1 Row of Teeth; Hardened Teeth; 31.096" Outside Diameter; 30.097" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H140CTL54
BDI #
24345966
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H140CTL54/p/24345966
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
99.66
EAN
0097039284150
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
54
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
4040
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
218.25764
Long Description
Roller Chain Sprocket; 140 Chain; 54 Teeth; 1 Row of Teeth; Hardened Teeth; 31.096" Outside Diameter; 30.097" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
31.096 Inch | 789.838 Millimeter
Bushing Bore Range
1-7/16 To 4 Inch | 38 To 115 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
30.097 Inch | 764.47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

