

TSUBAKI
TSUBAKI
H140F28
TSUBAKI TSUBAKI
Description
H140F28 ROLLER CHAIN SPROCKET ; QD BUSHED W/HT
Roller Chain Sprocket; 140 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 16.581" Outside Diameter; 15.629" Pitch Diameter; B-Hub One Side; Bushed Mount; F Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H140F28
BDI #
24346014
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H140F28/p/24346014
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
17.89
EAN
0097039251718
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
F
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
39.18717
Long Description
Roller Chain Sprocket; 140 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 16.581" Outside Diameter; 15.629" Pitch Diameter; B-Hub One Side; Bushed Mount; F Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
15.629 Inch | 396.977 Millimeter
Bushing Bore Range
1 To 3-15/16 Inch | 45 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.581 Inch | 421.157 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh