

TSUBAKI
TSUBAKI
H160CTL48
TSUBAKI TSUBAKI
Description
H160CTL48 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Roller Chain Sprocket; 160 Chain; 48 Teeth; 1 Row of Teeth; Hardened Teeth; 31.714" Outside Diameter; 30.58" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H160CTL48
BDI #
24345978
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H160CTL48/p/24345978
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
113.25
EAN
0097039284624
Product Group - BDI
M02312
Chain Size
160
Number of Teeth
48
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
4040
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
248.02004
Long Description
Roller Chain Sprocket; 160 Chain; 48 Teeth; 1 Row of Teeth; Hardened Teeth; 31.714" Outside Diameter; 30.58" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1-7/16 To 4 Inch | 38 To 115 Millimeter
Outside Diameter
31.714 Inch | 805.536 Millimeter
Pitch Diameter
30.58 Inch | 776.72 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh