

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
H2062C13 X 1-3/4IN MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
H2062C13 X 1-3/4IN CHAIN SPROCKET
Roller Chain Sprocket; 1-3/4" Bore; 2062 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 6.99" Outside Diameter; 6.268" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H2062C13 X 1-3/4IN MTO
BDI #
24664518
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H2062C13-X-1-3-4IN-MTO/p/24664518
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
2062
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Conveyor Series | Double Pitch
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 1-3/4" Bore; 2062 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 6.99" Outside Diameter; 6.268" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
6.268 Inch | 159.2 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
6.99 Inch | 177.546 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh