

TSUBAKI
TSUBAKI
H28BA22
TSUBAKI TSUBAKI
Description
28BA22 ; POR SB 40MM HARDENED SPROCKET
Roller Chain Sprocket; 28B-1 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 335.813MM Outside Diameter; 312.34MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
H28BA22
BDI #
921575
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H28BA22/p/921575
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
5.979
EAN
0696223034405
Product Group - BDI
M02312
Chain Size
28B-1
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
29.03488
Long Description
Roller Chain Sprocket; 28B-1 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 335.813MM Outside Diameter; 312.34MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Pitch Diameter
12.297 Inch | 312.34 Millimeter
Outside Diameter
13.221 Inch | 335.813 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh