

TSUBAKI
TSUBAKI
H80B22FX38MM 10X3.3MMKW 2SS
TSUBAKI TSUBAKI
Description
H80B22FX38MM 10X3.3MMKW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120DEG
Roller Chain Sprocket; 38MM Bore; 80 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 191.897MM Outside Diameter; 178.48MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H80B22FX38MM 10X3.3MMKW 2SS
BDI #
25815048
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H80B22FX38MM-10X3-3MMKW-2SS/p/25815048
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 38MM Bore; 80 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 191.897MM Outside Diameter; 178.48MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
7.555 Inch | 191.897 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
7.027 Inch | 178.48 Millimeter
Bore
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh