

TSUBAKI
TSUBAKI
HD80B39F X 2-11/16
TSUBAKI TSUBAKI
Description
HD80B39 X 2-11/16 RLR CHAIN SPROCKET ; 80 CHAIN 39 TEETH 2 STRD 2-11/16IN BORE
Roller Chain Sprocket; 2-11/16" Bore; 80-2 Chain; 39 Teeth; 2 Row of Teeth; Hardened Teeth; 12.987" Outside Diameter; 12.428" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
HD80B39F X 2-11/16
BDI #
21973005
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/HD80B39F-X-2-11-16/p/21973005
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / US pound
0
Product Group - BDI
M02312
Chain Size
80-2
Number of Teeth
39
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 2-11/16" Bore; 80-2 Chain; 39 Teeth; 2 Row of Teeth; Hardened Teeth; 12.987" Outside Diameter; 12.428" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
12.428 Inch | 315.66 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
12.987 Inch | 329.87 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh