

TSUBAKI
TSUBAKI
RF06B-1A38T
TSUBAKI TSUBAKI
Description
06BA38 ; POR SPROCKET SB 14MM
Roller Chain Sprocket; 06B-1 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 120.675MM Outside Diameter; 115.35MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
RF06B-1A38T
BDI #
920520
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RF06B-1A38T/p/920520
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.195
EAN
0696223004781
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
38
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.94799
Long Description
Roller Chain Sprocket; 06B-1 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 120.675MM Outside Diameter; 115.35MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
4.751 Inch | 120.675 Millimeter
Pitch Diameter
4.541 Inch | 115.35 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh