

TSUBAKI
TSUBAKI
RS08B-1A34T
TSUBAKI TSUBAKI
Description
08BA34 ; POR SPROCKET SB 15MM
Roller Chain Sprocket; 08B-1 Chain; 34 Teeth; 1 Row of Teeth; Hardened Teeth; 144.678MM Outside Diameter; 137.64MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
RS08B-1A34T
BDI #
920589
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS08B-1A34T/p/920589
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.336
EAN
0696223005696
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
34
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.63142
Long Description
Roller Chain Sprocket; 08B-1 Chain; 34 Teeth; 1 Row of Teeth; Hardened Teeth; 144.678MM Outside Diameter; 137.64MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.696 Inch | 144.678 Millimeter
Pitch Diameter
5.419 Inch | 137.64 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh