

TSUBAKI
TSUBAKI
RS100-1A55T
TSUBAKI TSUBAKI
Description
100A55 ; POR PLATE SPROCKET STOCK BORE
Roller Chain Sprocket; 100 Chain; 55 Teeth; 1 Row of Teeth; Hardened Teeth; 22.61" Outside Diameter; 21.895" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
RS100-1A55T
BDI #
911987
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS100-1A55T/p/911987
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
EAN
0696223145552
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
55
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 100 Chain; 55 Teeth; 1 Row of Teeth; Hardened Teeth; 22.61" Outside Diameter; 21.895" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
21.895 Inch | 556.133 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
22.61 Inch | 574.294 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh