

TSUBAKI
TSUBAKI
RS10B-1B20 X 30MM HT
TSUBAKI TSUBAKI
Description
RS10B-1B20 30MM HT SPROCKET ; 108 MM OD 15.875 MM P CARBON STEEL
Roller Chain Sprocket; 30MM Bore; 10B-1 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 109.753MM Outside Diameter; 101.48MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
RS10B-1B20 X 30MM HT
BDI #
21463171
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS10B-1B20-X-30MM-HT/p/21463171
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
10B-1
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 30MM Bore; 10B-1 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 109.753MM Outside Diameter; 101.48MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
3.995 Inch | 101.48 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
4.321 Inch | 109.753 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh