

TSUBAKI
TSUBAKI
RS12B-1A65T
TSUBAKI TSUBAKI
Description
12BA65 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 12B-1 Chain; 65 Teeth; 1 Row of Teeth; Hardened Teeth; 405.282MM Outside Diameter; 394.3MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
RS12B-1A65T
BDI #
920775
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS12B-1A65T/p/920775
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.835
EAN
0696223009526
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
65
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
23.47923
Long Description
Roller Chain Sprocket; 12B-1 Chain; 65 Teeth; 1 Row of Teeth; Hardened Teeth; 405.282MM Outside Diameter; 394.3MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
15.956 Inch | 405.282 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
15.524 Inch | 394.3 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh