

TSUBAKI
TSUBAKI
RS12B-1A96T
TSUBAKI TSUBAKI
Description
12BA96 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 12B-1 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 593.344MM Outside Diameter; 582.23MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
RS12B-1A96T
BDI #
920782
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS12B-1A96T/p/920782
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
10.764
EAN
0696223009595
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
96
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
52.2716
Long Description
Roller Chain Sprocket; 12B-1 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 593.344MM Outside Diameter; 582.23MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
23.36 Inch | 593.344 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
22.922 Inch | 582.23 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh