

TSUBAKI
TSUBAKI
RS160-1C45T
TSUBAKI TSUBAKI
Description
160C45 ; POR 160C45 SB 1 3/8IN
Roller Chain Sprocket; 160 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 29.802" Outside Diameter; 28-43/64" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
RS160-1C45T
BDI #
912941
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS160-1C45T/p/912941
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
101.93
Product Group - BDI
M02312
Chain Size
160
Number of Teeth
45
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
5.5
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
102.15
Long Description
Roller Chain Sprocket; 160 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 29.802" Outside Diameter; 28-43/64" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
28.672 Inch | 728.269 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Outside Diameter
29.802 Inch | 756.971 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh